DESCRIPTION

Zenner Performance 5/8 x 3/4 in. Bronze Meter

ZPMN02USXPPB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Lead Law Compliant
Yes
Material
Bronze
Type
Multijet