Stealth Ultrasonic Residential 5/8 in x 1/2 in Bronze Cubic Feet Flow Meter

Part #ZZSUR01CF  |  Item #9212500  |  Manufacturer Part #ZSUR01CF

Call for Pricing EACH

Type:

ZZSUR01CF

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed for applications where high accuracy, long life and a dynamic flow range is desired
  • The highly advanced, all digital technology achieves precise measurement without any moving parts, ensuring optimum revenue without compromised performance over time
  • Used for the measurement of both potable and non-potable clean water in commercial and industrial settings and are capable of bi-directional flow measurement
  • The meter design has minimal head loss, decreasing pressure complaints from customers and reducing pumping costs for the utility
  • An industry leading sampling rate of 4 times per second, ensures you are picking up flow changes as they occur making the ZENNER Ultrasonic Residential Meter the most accurate ultrasonic meter in the industry
  • These meters are capable of ultra-precise leak registration with low flow sensitivity as low as .03 GPM
  • The LCD display has two rows. The first row shows total volume, where it is factory programmed for US Gallons, Cubic Feet or Cubic Meters. The second row displays additional information such as rate of flow, flow direction, remaining battery life, leak alarms, empty pipe alerts, etc.
  • These meters include a field replaceable, universal communication protocol package capable of producing outputs compatible for use with Encoded systems and are designed to be connected to any existing AMR/AMI system
  • The battery pack has a standard life-time of up to 12 years and is designed for easy user replacement in the field
  • Meet and or exceed AWWA Standards C715 and C750. These Meters also comply with the lead free provisions of the Safe Drinking Water Act and are certified to NSF/ANSI Standards 61 and 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: NSF/ANSI Standards 61 and 372

AWWA Specifications: AWWA Standards C715 & C750

Battery Type: Lithium

Capacity: Cubic Feet

Collection: Stealth Ultrasonic Residential

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Male Meter Threaded

End Connection 2: Male Meter Threaded

End Connections: Male Meter Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 6/100 gpm - 25 gpm

Height: 2-15/16 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Bronze

Maximum Pressure: 225 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Size: 5/8 in x 1/2 in

Temperature Range: 40 to 122 Deg F

Type: ZZSUR01CF

Weight: 1-4/5

Width: 3-9/16 in