Zenner
ZSU 2 in Ductile Iron Flow Meter 15 ft Remote Register
Part #ZZSU02CFV9M | Item #9212530 | Manufacturer Part #ZSU02CFV9M
Fitting Sizes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Designed for applications where high accuracy, long life and a dynamic flow range is desired
- These meters are used for the measurement of both potable and non-potable clean water in commercial and industrial settings and are capable of bi-directional flow measurement
- An industry leading sampling rate of 8 times per second, ensures you are picking up flow changes as they occur making the ZENNER Ultrasonic Meter the most accurate commercial ultrasonic meter in the industry
- These meters are capable of ultra-precise leak registration with low flow sensitivity as low as .12 GPM
- Designed to fit the same laying length as most standard turbine meters with or without a strainer and can be installed in any position, including horizontal and vertical
- The LCD display has two rows. The first row shows total volume, where it is factory programmed for US Gallons, Cubic Feet or Cubic Meters. The second row displays additional information such as rate of flow, flow direction, remaining battery life, leak alarms, empty pipe alerts, etc.
- These meters include a field replaceable, universal communication protocol package capable of producing outputs compatible for use with Encoded systems and are designed to be connected to any existing AMR/AMI system leak alarms, empty pipe alerts, etc.
- The battery pack has a standard life-time of up to 12 years and is designed for factory replacement
- These meters are submersible and exceed IP68 standards
- Meters includes 15' cable with VL9M Remote Register
Specifications
ANSI Specifications: ANSI 372, ANSI 61
AWWA Specifications: AWWA C-715, AWWA C-750
Coating: Epoxy
Collection: ZSU
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged x Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Flow Rate: 250 gpm
Height: 5-5/8 in
High Pressure: 225
Lead Law Compliant: Yes
Length: 10 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Product Type: Cubic Foot
Temperature Range: 40 to 122 Deg F
UL Listed: No
Waterworks Application: Potable Water
Weight: 18
Width: 6 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing