Clear Lens Black Frame Safety Glasses

You last purchased this on
 
Zenon Z12™

Clear Lens Black Frame Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zenon Z12™

Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #P250010080
  • Item #3947566
  • Manufacturer Part #250-01-0080
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Lightweight, rimless design provides all day user comfort
  • Meets ANSI Z87.1+
  • 9.5 Base curve lens
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Disposable:
No
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate, PVC
Reusable:
Yes