Polycarbonate Clear Frame Safety Glass with Anti-scratch Lens
Zenon Z12™ Polycarbonate Clear Frame Safety Glass with Anti-scratch Lens
Frequently Purchased Together
Product Details
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- Lightweight, rimless design provides all day user comfort
- Meets ANSI Z87.1+
- 9.5 base curve lens
Documents
Specifications
- ANSI:
- ANSI Z87.1 2003
- Application:
- Construction, General Manufacturing, Indoor
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Zenon Z12™
- Disposable:
- No
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Weight:
- 0.09 lb