This product requires certification to purchase.

Reader Clear Anti-Scratch Lens 1.50 Clear Frame with Rubber Temple Ends

Zenon Z13R™ Reader Clear Anti-Scratch Lens 1.50 Clear Frame with Rubber Temple Ends

  • Fast #
  • Part #P250260015
  • Item #10832349
  • Manufacturer Part #250-26-0015
3.5 out of 5 Customer Rating
Brand image

Zenon Z13R™ Reader Clear Anti-Scratch Lens 1.50 Clear Frame with Rubber Temple Ends

  • Fast #
  • Part #P250260015
  • Item #10832349
  • Manufacturer Part #250-26-0015
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Variety of lenses available to fit your application
  • 10 base curve lens
  • +1.5 Diopter
  • Meets ANSI Z87.1+
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Diopters
1.5
Characteristics & Features
Collection
Zenon Z13R™
Color Finish Category
Clear
Color Finish Name
Clear
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI Z87.1+
Application
General Manufacturing, Construction, Indoor
Type
P250260015
UPC
616314156649