Zep
Cherry Classic 1 gal Heavy Duty Industrial Hand Cleaner with Abrasive
Part #ZPPR04825 | Item #4712310 | Manufacturer Part #ZPP R04825
Size:
1 galProduct Details
- Four bottles per case
- Contains pumice to remove tough soils
- Cherry scent
Documents
Specifications
Application: [Hand Cleaning, Industrial]
Collection: Cherry Classic
Color Finish: Red
Color Finish Category: Reds
Package Quantity: Case of 4
Product Type: Hand Cleaner
Size: 1 gal