CLEAN'EMS 8-93/100 x 13-31/100 in. Graffiti Remover Towel

Part #Z639101  |  Item #7428480  |  Manufacturer Part #639101

Call for Pricing per CASE

Length:

13-31/100 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: CLEAN'EMS

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 9-37/100 in

Length: 13-31/100 in

Product Type: Towel

Weight: 10

Width: 8-93/100 in