TKO™ 1 gal Heavy Duty Hand Cleaner

Part #ZEPR54824  |  Item #7483496  |  Manufacturer Part #R54824

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty
  • Contains poly scrubbing beads that dig down to remove the toughest dirt, grease and grime
  • Contains synthetic detergents that produces rich later but rinses freely without leaving soap on hands
  • Biodegradable formulation - all the detergents and/or emulsions used in the manufacture ring of this product are completely biodegradable
  • Companion products: D-4000 Dispenser, Zep 40, Zep Vue, Brake Wash, Big Orange, High-Foam Concrete Remover, Zepynamic A, Formula 50, Morado, Zep 45, VIP Hand Lotion
  • TKO is an excellent product for mechanics, printers, factory and industrial workers, repair and servicer personnel
  • Appearance: Opaque, Blue green
  • Scent: Lemon-Lime
  • Size: 1 gal. bottle

Documents

Specifications

Application: [Hand Cleaning, Industrial]

Collection: TKO™

Color Finish: Blue-Green

Color Finish Category: Blues

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Pack of 4

Product Type: Hand Cleaner

Size: 1 gal