DESCRIPTION

  • Cooktop lights

Zephyr Tornado I 27 in. Power Pack Hood Insert

ZAK8100AS

CFM:

SPECIFICATIONS

AMP
3.25
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Collection
Tornado I
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-3/16 in
Duct Shape
Round
Fan Speeds
3
Height
11-1/2 in
Indoor Outdoor
Indoor
Material
Steel
Sones
6
Type
Power Pack
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
26-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS