DESCRIPTION

  • Self cleaning

Zephyr Typhoon 30 in. 6-Speeds Ultra Quiet Hood

ZAK2100A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Bulb Type
Halogen
CFM
850
Collection
Typhoon
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Duct Shape
Round or Rectangular
Duct Size
7 in
Fan Speeds
6
Height
7-3/4 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Steel
Sones
5
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY