DESCRIPTION

  • Self cleaning

Zephyr Hurricane 30 in. 695 cfm Range Hood

ZAK2500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
0.2
Bulb Type
Halogen
CFM
695
Collection
Hurricane
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Duct Shape
Round or Rectangular
Duct Size
6 in
Fan Speeds
3
Height
7-5/8 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Steel
Sones
5.5
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY