DESCRIPTION

Zephyr Breeze II 30 in. Electronic Touch Under-Cabinet Range Hood

ZAK1200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.4
CEC Compliant
Not for Sale in CA
CFM
400
Collection
Breeze II
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Electronic Touch
Duct Shape
Rectangular
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
3
Filter Type
Aluminum Mesh
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Length
20-3/32 in
Material
Steel
Sones
4.5
UL Listed
No
Vent Type
Recirculating
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY