DESCRIPTION

  • Cooktop lights

Zephyr Breeze II 36 in. 400 cfm Range Hood

ZAK1236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.35
CEC Compliant
Not for Sale in CA
CFM
400
Collection
Breeze II
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Duct Shape
Rectangular
Fan Speeds
3
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Steel
Sones
4.5
UL Listed
No
Vent Type
Recirculating
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY