DESCRIPTION

  • Self cleaning

Zephyr Cyclone 36 in. 650 cfm Range Hood

ZAK6536

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.12
Bulb Type
Incandescent
CFM
650
Collection
Cyclone
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Duct Shape
Round or Rectangular
Duct Size
6 in
Fan Speeds
3
Height
7-5/8 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Steel
Sones
5
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY