Zephyr Monsoon I 600 cfm Insert Liner ZAK92AS

DESCRIPTION

Zephyr Monsoon I 600 cfm Insert Liner

ZAK92AS

Width:

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Collection
Monsoon I
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/4 in
Duct Shape
Round
Duct Size
8 in
Energy Star Compliant
No
Fan Speeds
6
Filter Type
Pro-Baffle
Height
12 in
Indoor Outdoor
Indoor
Material
Steel
Sones
6
Type
Liner
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
28-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS