• Cart

Zephyr Siena 650 cfm Wall Mount Range Hood in Stainless Steel ZZSIEAS

DESCRIPTION

Zephyr Siena 650 cfm Wall Mount Range Hood in Stainless Steel

ZZSIEAS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
5
Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
CFM
650
Collection
Siena
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
ICON Touch™
Depth
21-15/16 in
Duct Shape
Round
Duct Size
8 in
Energy Star Compliant
No
Fan Speeds
5
Filter Type
Baffle
Height
27-1/2 in
Hood Vent Type
Wall Mount
Indoor Outdoor
Indoor
Sones
6
UL Listed
No
Vent Type
Recirculating
Volts
120V
Width
29-15/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS