DESCRIPTION

Zephyr Siena Pro 9A Wall Mount Range Hood

ZZSPEBS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
9
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
1200
Collection
Siena Pro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
ICON Touch™
Depth
21-15/16 in
Duct Shape
Round
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
5
Filter Type
Hybrid Baffle
Height
78 in
Material
Stainless Steel
Sones
9
UL Listed
Yes
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY