30 in. Chimney Range Hood in Stainless Steel

This product has been replaced by

Anzio 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Zephyr Anzio 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Manufacturer Part #ZAN-E30DS
You last purchased this on
 
Zephyr

Core Collection 30 in. Chimney Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Anzio 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Zephyr Anzio 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Manufacturer Part #ZAN-E30DS
Zephyr

Core Collection 30 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #ZZANE30CS
  • Item #7253157
  • Manufacturer Part #ZAN-E30CS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ICON Touch® Controls
  • Low-Profile Body
  • Airflow Control Technology™ (ACT™)
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
  • Dual-Level Lighting
  • BriteStrip™ LED Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5
Application:
Residential
Brand Model Compatibility:
ZRC-01AN, Z1C-00AN, Z0F-B002, MUA006A, Z0F-C091, AK1710
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
ICON Touch™
Depth:
22-1/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
5
Filter Type:
Mesh
Height:
27 in
Hood Vent Type:
Wall Mount
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
LED Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Max CFM:
600 cfm
Number of Lights:
1
Sones:
6
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
480 W
Weight:
36.2 lb
Width:
29-15/16 in