11 in. Duct Cover for ZAZ-M90BS Range Hood in Stainless Steel
Core Collection 11 in. Duct Cover for ZAZ-M90BS Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- For use with Zephyr Anzio Island model range hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights up to 12 ft ceilings
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZAZ-E42BS, ZAZ-E42CS, ZAZ-M90BS, ZAZ-M90CS, ZAZ-E42DS, ZAZ-M90DS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-5/8 in
- Energy Star Compliant:
- No
- Height:
- 47 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No