30 in. Convertible Range Hood in Stainless Steel

You last purchased this on
 
Zephyr

Core Collection Breeze I Series 30 in. Convertible Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Core Collection Breeze I Series 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK1100S
  • Item #3646274
  • Manufacturer Part #AK1100S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.3
CEC Compliant:
For Sale in CA
CFM:
250 ft3/min
Collection:
Core Collection Breeze I Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Slide
Depth:
20-3/32 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Aluminum Mesh
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
LED Light:
No
Light Bulb Type:
Halogen
Material:
Stainless Steel
Max CFM:
250 cfm
Sones:
3.5
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
29-15/16 in