Core Collection Breeze I Series 24 in. Convertible Range Hood in Stainless Steel

Part #ZAK1124S  |  Item #3646113  |  Manufacturer Part #AK1124S

Call for Pricing

Width:

23-15/16 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 1.3

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 250

Collection: Core Collection Breeze I Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Mechanical Slide

Depth: 20-3/32 in

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 10 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 5-1/2 in

Indoor Outdoor: Indoor

Installation Type: Under Cabinet

LED Light: No

Material: Stainless Steel

Max CFM: 250

Sones: 3.5

UL Listed: Yes

Volts: 120V

Width: 23-15/16 in