29-15/16 in. Range Hood in White
Essentials Breeze 29-15/16 in. Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
- Removable grease filter
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 250 ft3/min
- Collection:
- Essentials Breeze
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Mechanical Slide
- Depth:
- 20-1/10 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Length:
- 33-1/4 in
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Sones:
- 3.5
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Width:
- 29-15/16 in