36 in. Convertible Range Hood in Stainless Steel
Gust 36 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.55
- CEC Compliant:
- For Sale in CA
- CFM:
- 290 ft3/min
- Collection:
- Gust
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Mechanical Slide
- Depth:
- 21 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 7-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 290 cfm
- Sones:
- 5
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 35-15/16 in