Luce 25-9/16 in. 600 cfm Island Range Hood in Stainless Steel

Part #ZZLCM90BS  |  Item #7253154  |  Manufacturer Part #ZLC-M90BS

Call for Pricing EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 3

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Luce

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Aluminum Mesh

Height: 35-7/16 in

Hood Vent Type: Island

Indoor Outdoor: Indoor

Installation Type: Island Mount

Length: 41-7/8 in

Material: Stainless Steel

Sones: 6

UL Listed: No

Volts: 120V

Width: 25-9/16 in