23-29/32 in. 5.6 cu. ft. Beverage Cooler in Black/Stainless Steel
Presrv™ 23-29/32 in. 5.6 cu. ft. Beverage Cooler in Black/Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-7/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Height:
- 34-13/12 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- Number of Doors:
- 2
- Number of Shelves:
- 9
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.18 cu ft
- Refrigerator Type:
- Beverage Centers, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-29/32 in