23-7/8 in. 21 Bottles Wine Cooler in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #PRWB24C32CG
Presrv™ 23-7/8 in. 21 Bottles Wine Cooler in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
- Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
- Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
- Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
- 3 Color LED Lighting
- Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 5.2 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Capacitive Touch
- Depth:
- 23-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- Number of Shelves:
- 9
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- Volts:
- 115V
- Watts:
- 180 W
- Weight:
- 135 lb
- Width:
- 23-7/8 in