23-7/8 in. 5.18 cu. ft. Beverage Cooler in Black/Stainless Steel
This product has been replaced by
Manufacturer Part #PRB24C01CG
Presrv™ 23-7/8 in. 5.18 cu. ft. Beverage Cooler in Black/Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.18 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 23-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-7/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 50
- Minimum Temperature:
- 34
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 50 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 114 lb
- Width:
- 23-7/8 in