Recirculating Kit for ZRV-E30AGC Range Hood in Black
Core Collection Recirculating Kit for ZRV-E30AGC Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For use with Zephyr Ravenna Wall model range hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZRV-E30AGC, ZRV-E30AGG, ZRV-E30BBSGG, ZRV-E30BGC, ZRV-E30BGG, ZRV-M90AGC, ZRV-M90AGG, ZRV-M90BBSGG, ZRV-M90BGC, ZRV-M90BGG
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No