Recirculating Kit for AK8000AS Power Pack Cabinet Insert in Black
Core Collection Recirculating Kit for AK8000AS Power Pack Cabinet Insert in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For use with Zephyr Twister model range hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK8000AS, AK8000BS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No