1200 CFM Internal Blower for AK7548BS Range Hood in Black
Tempest I 1200 CFM Internal Blower for AK7548BS Range Hood in Black
Frequently Purchased Together
Product Details
Product Details
- Powerful 1200 CFM Dual Internal Blower
- For use with select Zephyr range hood models
- Installation hardware included
- Multiple fan speeds lets you adjust the speed to fit the ventilation need
- 10 in round ducting needed for installation
- See range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- AMP:
- 7.4
- Brand Model Compatibility:
- AK7000BS, AK7036BS, AK7036CS, AK7042BS, AK7042CS, AK7048BS, AK7048CS, AK7500BS, AK7536BS, AK7542BS, AK7548BS, AK7554BS, AK7500CS, AK7536CS, AK7542CS, AK7548CS, AK7554CS
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Tempest I
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Material:
- Steel
- Product Type:
- Internal Blower
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 9
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V