30 in. Duct Cover for Tempest II Pro-Style Undercabinet in Stainless Steel
Pro Collection 30 in. Duct Cover for Tempest II Pro-Style Undercabinet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 30 in wide
- 12 in tall
- For Use with Zephyr Tempest I & II Model Range Hoods
- Easy installation
- Made from high quality stainless steel
- Encloses space between top of range hood and ceiling
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK7000BS, AK7000CS, AK7300AS, AK7400AS, AK7500BS, AK7500CS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 12 in