Twister 28 in. Canopy Range Hood in Stainless Steel

Part #ZAK8000ASES  |  Item #4860079  |  Manufacturer Part #AK8000AS-ES

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 1.2

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 290

Collection: Twister

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Mechanical Slide

Depth: 11-3/16 in

Duct Shape: Round

Duct Size: 6 in

Ducted or Ductless: Ducted

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Aluminum Mesh

Green: Energy Star, Yes

Height: 10-1/2 in

Hood Vent Type: Canopy

Indoor Outdoor: Indoor

LED Light: No

Max CFM: 290

Sones: 3.8

UL Listed: Yes

Volts: 120V

Width: 27-9/16 in