• Cart

DESCRIPTION

Zephyr Cyclone Under-Cabinet Range Hood in Stainless Steel

ZAK65BS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Collection
Cyclone
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Mechanical Slide
Depth
22-1/4 in
Energy Star Compliant
No
Fan Speeds
3
Height
6-3/8 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Sones
5
UL Listed
Yes
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY