• Cart

Zephyr Universal Make-Up Air Damper ZMUAA

DESCRIPTION

Zephyr Universal Make-Up Air Damper

ZMUAA

Diameter:

SPECIFICATIONS

ADA Compliant
Yes
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
6 in
Energy Star Compliant
No
Height
10 in
Indoor Outdoor
Indoor
Material
Galvanized Steel
UL Listed
No
Volts
24V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS