Zephyr Venezia Wall Mount Hood ZZVEECS

DESCRIPTION

Zephyr Venezia Wall Mount Hood

ZZVEECS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
715
Collection
Venezia
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Electronic LCD
Depth
24 in
Duct Shape
Round
Energy Star Compliant
No
Fan Speeds
5
Filter Type
Baffle
Hood Vent Type
Wall Mount
Indoor Outdoor
Indoor
Material
Stainless Steel
Sones
5.8
UL Listed
Yes
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS