• Cart

DESCRIPTION

Zinc Medium Split Pipe Clamp

BB3140ZNPLT

Fits Pipe Size:

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
1-1/2 in
Height
1 in
Length
4-219/500 in
Material
Steel
UL Listed
Yes
Weight
41/100
Width
2-81/500 in

Starting at
$9.05
EACH
  • QUANTITY