1 qt Top Quart Plastic Storage Bag in Clear (48 per Box)

Part #S314469  |  Item #7654230  |  Manufacturer Part #314469

$55.46 per BOX

Capacity:

1 qt

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for conveniently storing meat, fish, or chicken in the refrigerator
  • Store and organize just about anything: vegetables, fruit, cosmetics, toys, snacks, maps, and so much more
  • Microwave safe plastic (use as directed). When defrosting and reheating food, open the storage bag zipper one inch to vent
  • Features our Grip N Seal technology, Smart Zip Plus Seal and Easy Open Tabs
  • Made of durable and long-lasting plastic. BPA free

Specifications

Application: Commercial

Capacity: 1 qt

Color Finish: Clear

Color Finish Category: Clear

Depth: 3 in

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

Height: 4 in

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Length: 4 in

Material: Plastic

NSF Certified: No

Package Quantity: Box of 48

Product Type: Storage Bag

SCAQMD Compliant: No

Thickness: 1.75 in

Type: Storage Bag

UL Listed: No

Weight: .65

Width: 7-5/8 in