10-9/16 x 10-3/4 in. Commercial Gallon Freezer Bags (Case of 250)

Part #S682258  |  Item #6230277  |  Manufacturer Part #682258

$36.68 per CASE

Height:

10-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seal top gallon freezer storage bags have Grip N Seal technology
  • Write-on label
  • Smart Zip Plus seal lets you feel, hear and see the bag close from edge-to-edge, so you can feel confident your food is protected.
  • Store, protect & transport food and other items
  • Manufactured to meet FDA requirements for food contact
  • Kosher Certified
  • Easy open tabs
  • Microwave safe

Specifications

CSA Certified: No

Capacity: 1 gal

Color Finish: Clear

Color Finish Category: Clear

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

Height: 10-3/4 in

IAPMO Listed: No

Material: Plastic

NSF Certified: No

Package Quantity: Case of 250

Product Type: Freezer Bag

SCAQMD Compliant: No

Size: 1 gal

Type: Freezer Bag

UL Listed: No

Width: 10-9/16 in