13 x 15 in. 2 gal Freezer Bags (Case of 100)

Part #S682254  |  Item #4712330  |  Manufacturer Part #682254

Call for Pricing per CASE

Capacity:

2 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seal top 2 gallon freezer storage bags
  • Write-on label
  • Smart Zip Plus seal lets you feel, hear and see the bag close from edge-to-edge, so you can feel confident your food is protected.
  • Store, protect & transport food and other items
  • Manufactured to meet FDA requirements for food contact
  • Kosher Certified
  • Microwave safe

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 2 gal

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

Depth: 1/8 in

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

Height: 15 in

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Length: 15 in

Material: Plastic

NSF Certified: No

Origin: Global

Package Quantity: Case of 100

Product Type: Freezer Bag

SCAQMD Compliant: No

UL Listed: No

Weight: .039

Width: 13 in