1/3 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N53)

You last purchased this on
 
Zoeller Pump Co

Mighty-Mate 1/3 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N53)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Mighty-Mate 1/3 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N53)

  • Fast #
  • Part #Z530002
  • Item #1422661
  • Manufacturer Part #53-0002
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handles 1/2" solids
  • Available as a manual controlled pump or a float operated for automatic control of pumping ensuring that the pit stays dry
  • For dewatering or light effluent pumping
  • Watertight, neoprene square ring between motor and pump housing
  • Discharge 1-1/2" FNPT
  • No screens to clog
  • Stainless steel screws, switch arm, guard and handle
  • Requires Certification

Specifications

AMP:
9.7
Automatic Shut-Off:
No
Coating:
Powder Coated
Collection:
Mighty-Mate
Connection Type:
FPT
Cord Length:
15 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
43 gpm
Horsepower:
1/3 hp
Impeller:
Plastic
Length:
10-1/4 in
Material:
Cast Iron
Maximum Feet of Head:
19.25
Maximum Temperature:
130
Phase:
Single Phase
Power Source:
Electric
Product Type:
Submersible
Pump Application -:
Sump
Pump Body Material:
Cast Iron
Pump Motor Type:
Shaded Pole
Pump Phase:
1
RPM:
1550
Turn On/Turn Off Levels:
Turn-on 7-1/4 in/Turn-off 3 in
Type:
Z530002
UL Listed:
Yes
Volts:
115V
Width:
7-3/4 in