1-1/2 in. Compression PVC Check Valve

Part #Z300015  |  Item #22044  |  Manufacturer Part #30-0015

$40.05 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Full flow, non-clog design
  • Checks backflow of water and sewer gas
  • Easy installation, no threading of pipe required
  • Corrosion resistant, non-metallic parts
  • Buna N flapper, double shielded with PVC
  • Suitable for installation below basin cover

Documents

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Height: 14 in

Installation Type: Vertical Mount

Length: 14 in

Material: Plastic

Maximum Pressure: 25 psi

Maximum Temperature: 130

Pressure Class: 125#

Type: Z300015

Valve Disc Material: Buna-N

Valve Size: 1-1/2 in

Valve Type: Check Valve

Width: 5-1/2 in