1-1/2 in. Plastic Union Check Valve
1-1/2 in. Plastic Union Check Valve
Frequently Purchased Together
Product Details
- Reduces motor and pump noise from plumbing system
- Designed for both horizontal and vertical usage
- 1/2 lb. (0.23 Kg) spring “magically” eliminates water hammer
- No threading of pipe required
- Solvent-weld ends with unions allow for easy installation
- 30-0044 and 30-0045, no unions, solvent-weld only
- Durably-constructed PVC check body and compression end fittings
- Full-flow, non-clog design installation
- Consult factory if use over 130 °F (54 °C) required
- Pressure rated at 50 psi (115? [35 m]), 40 psi (92? [28 m]) for P/N 30-0241 and 30-0242, 30 psi (69? [21 m]) for P/N 30-0243 and 30-0244
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Discharge:
- 1-1/2 in
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Length:
- 14-3/4 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Buna-N
- Maximum Temperature:
- 130
- NSF Certified:
- Yes
- Pressure - High:
- 50
- Pressure Class:
- 50#
- UL Listed:
- Yes
- Valve Body Material:
- Plastic
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Nickel Plated
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 3 lb