DESCRIPTION

Zoeller 1/2 hp 115V Sewage Pump

Z2670038

Flow Rate:

SPECIFICATIONS

AMP
10.4
Built-In Grinder
No
Cord Length
50 ft
Flow Rate
128 gpm
Height
14 in
Horsepower
1/2 hp
Impeller
Non-clogging Vortex
Length
13 in
Pump Application
Solids
Pump Phase
1
RPM
1750
UL Listed
No
Volts
115V
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY