DESCRIPTION

  • 100% factory tested under water to ensure quality and reliability
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman

Zoeller 280 Series 1/2 hp 115V Sewage Pump

Z2820011

Flow Rate:

SPECIFICATIONS

AMP
10.3
Built-In Grinder
No
CSA Certified
Yes
Collection
280 Series
Cord Length
15 ft
Discharge
3 in
End Connection 1
FNPT
Flow Rate
179 gpm
Height
18-13/16 in
Horsepower
1/2 hp
Impeller
Vortex
Length
13-9/16 in
Material
Cast Iron
Pump Application
Solids
Pump Phase
1
RPM
1725
UL Listed
No
Volts
115V
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY