DESCRIPTION

  • 100% factory tested under water to ensure quality and reliability
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman

Zoeller 1/2 hp Cast Iron Non-Automatic Sewage Pump

Z2680002

Volts:

SPECIFICATIONS

AMP
10.4
Built-In Grinder
No
CSA Certified
Yes
Height
14-1/32 in
Horsepower
1/2 hp
Length
13-5/32 in
Pump Application
Solids
Pump Body Material
Cast Iron
Volts
115V
Width
11-11/50 in

Starting at
$448.63
EACH
  • QUANTITY