DESCRIPTION

  • Adaptable for use with standard garden hose fitting
  • Removable screened bottom
  • Removes water from any flat surface down to 1/8"
  • Thermal overload protected, sealed motor
  • Use fully or partially submerged
  • Use indoors or outdoors

Zoeller 1.5A Floor Sucker Utility Pump

Z420007

Horsepower:

SPECIFICATIONS

AMP
1.5
Cord Length
9 ft
Discharge
1-1/4 in
End Connection 1
Flared
Flow Rate
6 gpm
Height
9-1/2 in
Horsepower
1/6 hp
Impeller
Engineered Plastic
Length
6-1/2 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Pump Body Material
Plastic
Pump Phase
1
RPM
345
UL Listed
No
Volts
115V
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$122.9
EACH
  • QUANTITY