DESCRIPTION

  • Four inlet holes for multiple options
  • LED indicator lights
  • Three terminals are provided allowing the installer flexibility to connect air-handler shut-down and optional alarm as needed
  • Vibration dampening feet and motor mounts

Zoeller 1.9A Condensate Pump

Z5210006

Volts:

115V

SPECIFICATIONS

AMP
1.9
CSA Certified
CSA C22.2
Capacity
1 gal
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Quick Connect
End Connection 2
ID
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Flow Rate
102 gph
Height
6 in
Horsepower
1/6 hp
Length
11-1/2 in
Material
Plastic
Maximum Feet of Head
22
Power Source
Electric
Pump Phase
1
UL Listed
Yes
Volts
115V
Width
6 in

Starting at
$74.85
EACH
  • QUANTITY