DESCRIPTION

  • Corrosion resistant finish
  • Durable construction, no sheet metal parts to rust or corrode
  • Non-clogging vortex impeller
  • Oil filled and hermetically sealed
  • Provides great heat dissipation from the motor, ensuring a long service life

Zoeller Waste Mate 1 hp 230V Sewage Pump

Z2840003

Flow Rate:

179 gpm

SPECIFICATIONS

AMP
8.9
Built-In Grinder
No
CSA Certified
Yes
Collection
Waste Mate
Cord Length
10 ft
Discharge
2 in
End Connection 1
NPT
Flow Rate
179 gpm
Height
21-7/16 in
Horsepower
1 hp
Impeller
Non-clogging Vortex
Length
13-9/16 in
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1750
UL Listed
Yes
Volts
230V
Width
13-9/16 in

Starting at
$999.93
EACH
  • QUANTITY