DESCRIPTION

  • 1 1/2" discharge through the cover
  • No vent
  • One-piece cover for sump basin

Zoeller 1-Piece Polymer Cover for Sump Basin

Z170294

Diameter:

18 in

SPECIFICATIONS

Crush Proof
No
Depth
22 in
Diameter
18 in
Height
22 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
130
Width
18 in

Starting at
$39.24
EACH
  • QUANTITY